7 pc. 1/2 in. Axle Nut Socket Set, Deep Sockets, SAE/Metric, Storage Case
- Mfr # W89323
- Zoro # G123311257
product price:Â
$
98.99
/ea
Key Features
Drive Size
1/2 in
Includes
6pt. sockets 29, 30, 32, 34, 35, 36, and 38mm with case.
Finish
Black Phosphate
SAE or Metric
Metric
Impact Rated
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W89323
- Zoro #
- G123311257
- UPC #
- 39564148811
- Country of Origin
- China
- Item
- Axle Nut Socket Set
- Includes
- 6pt. sockets 29, 30, 32, 34, 35, 36, and 38mm with case.
- Finish
- Black Phosphate
- SAE or Metric
- Metric
- Impact Rated
- Yes
- Driver Type
- Hex
- Drive End Type
- Hex
- Socket Points
- 6 point
- Flex Knuckle
- No
- Color
- Black
- Material
- Chrome Molybdenum Steel
Dimensions
- Drive Size
- 1/2 in
- Socket Depth
- Deep
Description
Elevate your automotive toolkit with the Performance Tool W89323 Axle Nut Socket Set. Specifically designed for removing and installing front-wheel-drive axle nuts on a wide range of domestic and import vehicles, this 7-piece set is a must-have for any serious mechanic. Crafted from high-quality chrome molybdenum steel, these sockets are built to last, providing strength and durability for your toughest jobs. The extra-deep sockets ensure full contact with the axle nut, delivering a secure grip and reducing the risk of slippage. The set includes seven essential sizes: 29, 30, 32, 34, 35, 36, and 38mm, covering a broad spectrum of applications. For convenient storage and easy transportation, the set comes in a fitted blow-molded case. Upgrade your toolkit with this reliable and versatile Axle Nut Socket Set from Performance Tool, and tackle your automotive projects with confidence and precision.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.