36 pc. Socket Set, 1/4 in. Dr., SAE/MM, Spinner Handle, Ratchet
- Mfr # W36905
- Zoro # G923310085
product price:Â
$
69.99
/ea
Key Features
SAE or Metric
Both
Impact Rated
No
Case Included
Yes
Drive End Type
Hex
Material
Chrome Vanadium Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W36905
- Zoro #
- G923310085
- UPC #
- 39564369056
- Country of Origin
- Taiwan, Province of China
- SAE or Metric
- Both
- Impact Rated
- No
- Item
- Tool Set
- Case Included
- Yes
- Drive End Type
- Hex
- Material
- Chrome Vanadium Steel
- Socket Points
- 6 point
- Grade
- Professional
- Finish
- Polished
Dimensions
- Drive Size
- 1/4 in
- Socket Depth
- Standard, Deep
Description
The Performance Tool W36905 1/4-Inch Drive Mechanic's Set contains 32 SAE/metric standard and deep sockets stored in a durable storage case. Chrome vanadium alloy steel construction for strength and durability. Sizes: 5/32 to 1/2-Inch and 4 to 13 mm. Deep: 7/32 to 1/2-Inch and 4 to 12 mm. From the Manufacturer Performance Tool is an importer with nearly 40 years of experience supplying high quality products with great value. You can be confident that the Performance Tool products you purchase will perform to the highest standards. This unique socket set features a high torque, quick release ratchet with 72 teeth for a smooth 5 Degree sweep. It has a compact head for tight areas. The set contains 6 point standard and deep, SAE and metric sockets made with chrome vanadium for strength and durability. Also included is a spinner handle, a universal joint and 3-Inch extension bar. Your sockets and accessories are kept organized and accessible in a handy, blow molded storage case.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.