17 pc. 1/4 in. Dr. SAE Socket Set, SAE Sockets, Chrome Vanadium Steel
- Mfr # W36301
- Zoro # G623310095
product price:Â
$
30.99
/ea
Key Features
Drive Size
1/4 in
Finish
Nickel Plated
Color
Silver
Impact Rated
No
Grade
Professional
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W36301
- Zoro #
- G623310095
- UPC #
- 39564136382
- Country of Origin
- Taiwan, Province of China
- Item
- Socket Set
- Finish
- Nickel Plated
- Color
- Silver
- Impact Rated
- No
- Grade
- Professional
- Case Included
- No
- Socket Rail Included
- No
- Socket Points
- 6 point
- SAE or Metric
- SAE
- Material
- Chrome Vanadium Steel
- Drive End Type
- Hex
Dimensions
- Drive Size
- 1/4 in
- Socket Depth
- Standard, Deep
Description
The Performance Tool presents a durable and versatile socket set made with Chrome Vanadium Alloy Steel, providing long-lasting strength and durability for even the toughest jobs. The recessed edges and rounded corners of the sockets offer a better fit, reducing slipping and stripping while working on nuts and bolts. The polished nickel chrome plated finish resists corrosion, keeping your sockets looking like new and functioning smoothly. The large stamping on each socket allows for quick identification, making it easy to find the right socket for the job. This set includes both standard and deep wall impact 1/4 drive 6pt SAE sockets in a range of sizes, providing versatility for a variety of projects. With this socket set, you'll have the tools you need to get the job done efficiently and effectively.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.