7 pc. Metric Ratcheting Wrench Set, 100 Gear Teeth, Low Profile Head
- Mfr # W30631
- Zoro # G323311248
product price:Â
$
89.79
/ea
Key Features
SAE or Metric
Metric
Ratcheting
Yes
Grade
Professional
Type
Ratcheting
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W30631
- Zoro #
- G323311248
- UPC #
- 39564306310
- Country of Origin
- Taiwan, Province of China
- Item
- Wrench Set-Ratchet
- SAE or Metric
- Metric
- Ratcheting
- Yes
- Grade
- Professional
- Type
- Ratcheting
Description
The Performance Tool W30631 is a 7-piece metric Combo Ratcheting Wrench Set, featuring drop-forged chrome vanadium steel construction for strength and durability. With a corrosion-resistant finish and 100 gear teeth, these wrenches ensure reliability and longevity. The set includes sizes: 8, 10, 12, 13, 14, 15, and 18mm, covering most needed applications. Designed for versatility, these wrenches are perfect for use in tight spots, and their compact carrying cradle ensures easy organization and access. Tested against industry standards, this set comes with a lifetime guarantee, making it an ideal choice for both professionals and DIY enthusiasts alike.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.