Shop PERFORMANCE TOOL
See all product information
Create Account
12 pc. SAE Ratcheting Wrench Set, Chrome Vanadium, 100 Tooth
- Mfr # W30641
- Zoro # G923310627
product price:Â
$
219.99
/ea
Free Shipping & Returns
Key Features
SAE or Metric
SAE
Grade
Professional
Type
Ratcheting
Ratcheting
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W30641
- Zoro #
- G923310627
- UPC #
- 39564306419
- Country of Origin
- Taiwan, Province of China
- SAE or Metric
- SAE
- Grade
- Professional
- Type
- Ratcheting
- Ratcheting
- Yes
- Item
- Wrench Set-Ratchet
Description
The Performance Tool W30641 12pc SAE Combo Ratcheting Wrench Set revolutionizes your toolkit with precision-crafted excellence tailored for SAE applications. Forged from premium chrome vanadium steel and meticulously heat-treated, these ratcheting wrenches embody unwavering strength, complemented by a corrosion-resistant triple chrome finish and polished surfaces for easy maintenance. This comprehensive set, featuring sizes ranging from 1/4 to 1-inch, empowers you with versatility to conquer any task at hand. Embrace the clutter-free convenience of the handy carrying cradle, ensuring quick access and organization. With 72 gear teeth and a precise 5-degree sweep, these wrenches provide superior control, particularly in confined spaces, backed by Performance Tool's decades of expertise and a lifetime guarantee. Elevate your craftsmanship and tackle challenges with confidence using the Performance Tool W30641 12pc SAE Combo Ratcheting Wrench Set where impeccable design meets enduring quality.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.