Shop PERFORMANCE TOOL
See all product information
Create Account
7 pc. Metric Ratcheting Wrench Set, 72 Tooth Ratchet, CrV, Storage Rack
- Mfr # W1092
- Zoro # G623310538
product price:Â
$
76.49
/ea
Key Features
SAE or Metric
Metric
Ratcheting
Yes
Wrench Material
Chrome Vanadium
Type
Ratcheting
Case Included
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W1092
- Zoro #
- G623310538
- UPC #
- 39564023842
- Country of Origin
- China
- Item
- Wrench Set-Ratchet
- SAE or Metric
- Metric
- Ratcheting
- Yes
- Wrench Material
- Chrome Vanadium
- Type
- Ratcheting
- Case Included
- Yes
- Flexible Head
- Yes
- Color
- Silver
Description
The Performance Tool W1092 7-Piece metric Ratcheting Wrench Set includes Sizes: 8, 10, 12, 13, 14, 15, 18mm. Each ratchet includes 72 gear teeth for a 5 degree sweep, made of drop forged chrome vanadium alloy with a mirror polish finish. The set includes a reusable storage rack.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.