Shop PERFORMANCE TOOL
See all product information
Create Account
7 pc. SAE Ratcheting Wrench Set, Chrome Vanadium Steel, Tight Spaces
- Mfr # W30630
- Zoro # G023311098
product price:Â
$
104.99
/ea
Free Shipping & Returns
Key Features
SAE or Metric
SAE
Type
Ratcheting
Ratcheting
Yes
Grade
Professional
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W30630
- Zoro #
- G023311098
- UPC #
- 39564306303
- Country of Origin
- Taiwan, Province of China
- Item
- Wrench Set-Ratchet
- SAE or Metric
- SAE
- Type
- Ratcheting
- Ratcheting
- Yes
- Grade
- Professional
Description
The Performance Tool W30630 7pc SAE Combo Ratcheting Wrench Set offers power, speed, and durability with its 72 tooth ratcheting gear. Constructed from chrome vanadium steel, it ensures strength and longevity. The mirror polish finish enhances its longevity, meeting industry torque specifications. With sizes ranging from 5/16 to 3/4-Inch, this set covers a wide range of applications. Organized in a handy rack, these wrenches are convenient and easy to access. They feature low profile heads for access in tight spaces, making them versatile for various tasks.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.