Shop PERFORMANCE TOOL
See all product information
Create Account
7 pc. SAE Ratcheting Wrench Set, Stubby, 100 Gear Teeth, Chrome Vanadium
- Mfr # W30634
- Zoro # G023311203
product price:Â
$
104.99
/ea
Free Shipping & Returns
Key Features
SAE or Metric
SAE
Grade
Professional
Type
Ratcheting
Ratcheting
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W30634
- Zoro #
- G023311203
- UPC #
- 39564126994
- Country of Origin
- Taiwan, Province of China
Details
- Item
- Wrench Set-Ratchet
- SAE or Metric
- SAE
- Grade
- Professional
- Type
- Ratcheting
- Ratcheting
- Yes
Description
The Performance Tool W30634 7-Piece Stubby Ratcheting Combination Wrench Set delivers maximum precision in tight spaces, with a slim head and 3.6 degree sweep powered by 100 gear teeth per inch. The drop-forged steel construction resists corrosion and is built to withstand demanding jobs. Includes 5/16? to 3/4? ratchets and a storage rack.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.