Shop PERFORMANCE TOOL
See all product information
Create Account
70 pc. Grease Fitting Assortment, Grease Nipples, SAE/Metric, Plastic Case
Mfr # W5215
Zoro # G823309974
product price:Â
$
22.99
/ea
Key Features
Finish
Zinc Plated
Fitting Material
Steel
Color
Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W5215
- Zoro #
- G823309974
- UPC #
- 39564159152
- Country of Origin
- China
Details
- Item
- Grease Fitting 70pk
- Finish
- Zinc Plated
- Fitting Material
- Steel
- Color
- Bronze
Description
The Performance Tool presents its diverse assortment of 70 pieces of SAE/MET grease fittings, consisting of nine popular sizes for use in various applications. Made from high-quality steel, these fittings offer superior durability and long-lasting use, ensuring reliable performance. They come in a re-sealable plastic case, which keeps them organized and easily accessible. These fittings are compatible with standard grease guns, and their easy installation makes them suitable for use in machinery or vehicles. Ideal for auto shops, garages, and industrial applications, these fittings efficiently lubricate machinery and equipment. Get your hands on this versatile and convenient set of grease fittings today!
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.