701460LM Solar Motion Light, COB Technology, High/Low Lumens, Rechargeable Battery
- Mfr # 701
- Zoro # G123310915
product price:Â
$
48.99
/ea
Key Features
Fixture Voltage
3.7V
Battery Included
Yes
Battery Type
18650 Li-ion
Power Source
Rechargeable Battery
No. of Batteries
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 701
- Zoro #
- G123310915
- UPC #
- 815823017018
- Country of Origin
- China
Details
- Fixture Voltage
- 3.7V
- Battery Included
- Yes
- Battery Type
- 18650 Li-ion
- Power Source
- Rechargeable Battery
- No. of Batteries
- 1
- Item
- LED Solar Light
- Series
- Solar
- Lighting Technology
- LED
- Rechargeable
- Yes
Description
The Performance Tool 701 Solar Motion Sense Light is the ultimate solution for your outdoor lighting needs. Featuring professional grade COB technology, this solar light delivers unparalleled performance and longevity. With two light modes, you can easily customize the lighting to meet your specific needs. The light charges rapidly in just 8-10 hours, ensuring that it's always ready when you need it. Equipped with motion sensing technology, the Performance Tool 701 Solar Motion Sense Light detects movement in the dark and provides 30-second intervals of bright light to enhance safety and security. Powered by a rechargeable lithium ion battery, this solar light is designed to last. Invest in the Performance Tool 701 Solar Motion Sense Light and enjoy reliable, efficient outdoor lighting.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.