8 in. C-Clamp, Ductile Iron, Swivel Pad, Chrome Plated Screw
- Mfr # W215C
- Zoro # G523310300
product price:Â
$
26.99
/ea
Key Features
Body Material
Ductile Iron, Enamel, Chrome Plated
Adjustable Headrest
No
Seat Size
14
Case Included
No
Body Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W215C
- Zoro #
- G523310300
- UPC #
- 39564102257
- Country of Origin
- China
- Item
- C-Clamp
- Body Material
- Ductile Iron, Enamel, Chrome Plated
- Adjustable Headrest
- No
- Case Included
- No
- Body Color
- Silver
Dimensions
- Seat Size
- 14
- Overall Height
- 12 in
- Jaw Width
- 8 in
- Overall Width
- 0.25 in
Description
Introducing the Performance Tool W215C 8" C-Clamp, crafted from durable ductile iron for exceptional strength and resistance to corrosion. It's tough enamel finish ensures years of reliable service. The clamp's larger swivel pad head provides enhanced contact on angled surfaces, ensuring a secure grip. Engineered for precision, the Performance Tool W215C C-Clamp features a chrome-plated screw and spindle, delivering smooth and operation. Its versatility extends to various tasks around the home, shop, automotive, and office settings, making it an indispensable tool for your toolbox. Designed for reliable performance every time.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.