1/2in Dr. 7mm Wobble Hex Bit Socket 80mmL
- Mfr # 410+4347
- Zoro # G523578793
product price:Â
$
7.94
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 410+4347
- Zoro #
- G523578793
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 7mm Wobble Style 1/2 Inch Drive 80mm Length Durable Construction - 410+4347, Hex Bit Socket This 1/2in drive 7mm wobble hex bit socket is built for controlled torque transfer and improved fastener access in tight or slightly misaligned positions. The 80mm overall length helps balance reach with stable handling for professional hand-tool work. Made from high speed steel, it delivers high strength and durability while offering anti-corrosive properties. Permanent size stamping supports faster tool organization and reduces mix-ups when working across multiple hex sizes. Key Benefits 1/2in drive 7mm wobble hex bit socket for secure, consistent engagement. 80mm overall length supports added reach without sacrificing control. High speed steel construction provides strength, durability, and anti-corrosive properties. Sizes stamped for permanent, quick identification during tool selection and organization. Bit sockets are securely attached and interchangeable for professional technician demands. Meets or exceeds ANSI standards for dependable fit and performance consistency. SKU: 410+4347. Designed and made for professional technicians, this wobble hex bit socket is intended to perform through long-term, heavy use. Its durable steel build, clear size marking, and standards compliance help maintain reliable results across repeat service work and everyday shop tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.