8 in. Ratcheting Wrench, Adjustable, SAE, Chrome Vanadium
- Mfr # W30625
- Zoro # G423310059
product price:Â
$
27.99
/ea
Key Features
Finish
Brushed
Overall Length
8 in
Head Size
1 In
Head Style
Open End
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W30625
- Zoro #
- G423310059
- UPC #
- 39564015410
- Country of Origin
- China
- Finish
- Brushed
- Head Style
- Open End
- Item
- Adjustable Wrench
Dimensions
- Overall Length
- 8 in
- Head Size
- 1 In
Description
This Performance Tool W30625 8 In. Ratcheting Adjustable Wrench features a sliding jaw piece that allows you to turn nuts and bolts without moving the wrench. It features chrome vanadium directional teeth for added gripping power on different sizes of fasteners, and it's made of drop-forged and heat-treated metal for durability and longevity. An ergonomic injection grip handle offers added comfort as you work, and the precision-machined jaw means this tool fits fasteners right the first time. This tool measures 8 in. (200 mm) overall, and it has a 1 in. (25 mm) jaw capacity. Conquer multiple types of fasteners with this ratcheting adjustable wrench.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.