Shop PERFORMANCE TOOL
See all product information
Create Account
13/16 in. Ratcheting Wrench, CrV, 100 Gear Teeth, Low Profile Head
- Mfr # W30259
- Zoro # G923310139
product price:Â
$
34.99
/ea
Key Features
Material
Chrome vanadium steel
Size
13/16 in
SAE or Metric
SAE
Ratcheting
Yes
Type
Ratcheting
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W30259
- Zoro #
- G923310139
- UPC #
- 39564302596
- Country of Origin
- Taiwan, Province of China
- Material
- Chrome vanadium steel
- Item
- Wrench Ratcheting 13/16
- SAE or Metric
- SAE
- Ratcheting
- Yes
- Type
- Ratcheting
- Grade
- Professional
- Finish
- Triple Chrome
Dimensions
- Size
- 13/16 in
Description
Introducing the Performance Tool W30259 13/16" Ratcheting Wrench. It's made from drop forged chrome vanadium steel for strength. Triple chrome plating shields it from corrosion, and its polished finish is designed to repel dirt and grime. The low-profile head effortlessly maneuvers in cramped workspaces. Its 100 gear teeth deliver an incredibly fine 3.6-degree sweep, enabling you to make precise adjustments with ease. Whether you're a seasoned mechanic or a DIY enthusiast, the Performance Tool W30259 Ratcheting Wrench is the perfect addition to your arsenal.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.