1/2in Dr. 23mm 12-pt. Deep Hand Socket
- Mfr # 437823
- Zoro # G923583519
product price:Â
$
9.89
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 437823
- Zoro #
- G923583519
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 23mm 1/2 Inch Drive 12-Point High-Strength Steel - 437823 Professional Deep Socket This 1/2in drive, 23mm, 12-point deep hand socket is built for consistent fit and controlled torque transfer on fasteners. The deep profile and 78mm (3.07in) overall length help reach hardware set deeper than standard sockets can handle. Made from Chromium-vanadium steel alloy, it delivers high strength and durability with anti-corrosive properties. A chrome polished finish adds toughness and corrosion resistance, while permanently stamped size markings support quick, reliable identification in a busy tool setup. Key Benefits 1/2in drive and 23mm size for common metric fastener service work. 12-point design provides secure engagement and efficient torque transfer. Deep socket length reaches recessed fasteners in confined or layered assemblies. 78mm (3.07in) overall length balances access with stable handling. Chromium-vanadium steel alloy construction supports high strength and durability. Chrome polished finish resists corrosion and maintains a professional tool appearance. Stamped size markings stay readable for faster socket identification and organization. Meets or exceeds ANSI standards and is designed for professional technicians who rely on tools built for heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.