Shop PERFORMANCE TOOL
See all product information
Create Account
9 pc. 3/8 in. Dr. SAE Bolt Extractor Set, Stripped Bolt Removal, Case
- Mfr # W38916
- Zoro # G323310418
product price:Â
$
60.35
/ea
Key Features
Material
Chrome Molybdenum Steel
Includes
(9) Extractor Drives: 1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 3/4, 11/16, 5/8 in.; Storage Case
Drive End Type
Extractor
Color
Black
Size
1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 3/4, 11/16, 5/8 in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W38916
- Zoro #
- G323310418
- UPC #
- 39564010422
- Country of Origin
- Taiwan, Province of China
- Item
- Extractor Set-Bolt
- Material
- Chrome Molybdenum Steel
- Includes
- (9) Extractor Drives: 1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 3/4, 11/16, 5/8 in.; Storage Case
- Drive End Type
- Extractor
- Color
- Black
- Type
- Bolt
- Case Included
- Yes
Dimensions
- Size
- 1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 3/4, 11/16, 5/8 in.
- Drive Size (In.)
- 3/8 in
Description
The Performance Tool W38918 3/8-Inch drive 9 Piece Bolt Extractor Set is the perfect solution for removing old, stripped, rusted, or painted nuts and bolts with ease. Featuring patented gripping edges, these extractors are designed to provide maximum torque and grip for efficient bolt extraction. Made with chrome molybdenum steel, these extractors are durable and built to last, ensuring reliable performance for all your bolt extraction needs. The set includes multiple sizes ranging from 1/4 to 5/8-Inches, providing versatility for various bolt extraction tasks. The included storage/carrying case makes it easy to keep your extractors organized and accessible when you need them. Whether you're a professional mechanic or a DIY enthusiast, the Performance Tool W38918 3/8-Inch drive 9 Piece Bolt Extractor Set is an essential tool for any project that requires bolt extraction.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.