Shop PERFORMANCE TOOL
See all product information
Create Account
5 pc. 3/8 in Dr. Deep Bolt Extractor Set, Stripped Bolt Remover, SAE/Metric
- Mfr # W38920
- Zoro # G223311041
product price:Â
$
49.29
/ea
Key Features
Material
Chrome Molybdenum Steel
Includes
Deep Bolt Extractors: 3/8in.(10mm), 7/16in.(11mm), 1/2in.(13mm), 9/16in.(14mm), 5/8in.(16mm); Storage Case
Drive Size (In.)
3/8 in
Type
Bolt
Size
Deep Bolt Extractors: 3/8 in.(10mm), 7/16 in.(11mm), 1/2 in.(13mm), 9/16 in.(14mm), 5/8 in.(16mm)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W38920
- Zoro #
- G223311041
- UPC #
- 39564115936
- Country of Origin
- Taiwan, Province of China
- Item
- Extractor Set-Bolt
- Material
- Chrome Molybdenum Steel
- Includes
- Deep Bolt Extractors: 3/8in.(10mm), 7/16in.(11mm), 1/2in.(13mm), 9/16in.(14mm), 5/8in.(16mm); Storage Case
- Type
- Bolt
- Drive End Type
- Extractor
- Case Included
- Yes
- Color
- Gray
Dimensions
- Drive Size (In.)
- 3/8 in
- Size
- Deep Bolt Extractors: 3/8 in.(10mm), 7/16 in.(11mm), 1/2 in.(13mm), 9/16 in.(14mm), 5/8 in.(16mm)
Description
This Performance Tool W38920 Deep Bolt Extractor Set includes includes five sockets that provide superior grip to remove old, stripped, rusted or painted nuts and bolts quickly and easily. Made from chrome molybdenum steel, these sockets offer exceptional strength, durability, and long-lasting performance. The set includes five different sizes (3/8 in. (10mm), 7/16 in. (11mm), 1/2 in. (13mm), 9/16 in. (14mm), 5/8 in. (16mm)) to tackle a wide range of applications, perfect for hard-to-reach fasteners, exposed studs and recessed nuts/bolts. This set comes with a convenient storage/carrying case to keep the set organized and easy to transport. Upgrade your toolbox with this Performance Tool socket set.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.