Shop PERFORMANCE TOOL
See all product information
Create Account
5 pc. 3/8 in. Dr. Bolt Extractor Set, Stripped Bolt Removal, Cr-Mo Steel
- Mfr # W38919
- Zoro # G723311169
product price:Â
$
41.65
/ea
Key Features
Material
Chrome Molybdenum Steel
Includes
(5) Extractor Drives: 7/16in. (11mm), 12mm, 9/16in. (14mm), 15mm, 5/8in. (16mm); Storage Case
Type
Bolt
Drive End Type
Extractor
Drive Size (In.)
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W38919
- Zoro #
- G723311169
- UPC #
- 39564115929
- Country of Origin
- Taiwan, Province of China
- Item
- Extractor Set-Bolt
- Material
- Chrome Molybdenum Steel
- Includes
- (5) Extractor Drives: 7/16in. (11mm), 12mm, 9/16in. (14mm), 15mm, 5/8in. (16mm); Storage Case
- Type
- Bolt
- Drive End Type
- Extractor
- Color
- Black
- Case Included
- Yes
Dimensions
- Drive Size (In.)
- 3/8 in
- Size
- Bolt Extractors: 7/16in. (11mm), 12mm, 9/16in. (14mm), 15mm, 5/8 in. (16mm)
Description
The Performance Tool W38919 3/8-Inch drive 5 Piece Bolt Extractor Set makes removing old, stripped, rusted or painted nuts and bolts a breeze with its patented gripping edges. Made from high-quality chrome molybdenum steel, this set is built to withstand tough jobs and deliver long-lasting strength and durability. The set includes five extractors in a range of metric/SAE sizes, making it versatile enough for a variety of projects, including cars, motorcycles, lawn equipment, and other machinery. The included storage/carrying case keeps your extractors organized and protected, and also features additional storage for the 5pc add-on set W38918. Whether you're a DIYer or a professional, this extractor set is a valuable addition to any tool collection.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.