Shop PERFORMANCE TOOL
See all product information
Create Account
90-Deg. Quick Release Grease Coupler, Heavy Duty Steel, 12000 PSI
- Mfr # W54178
- Zoro # G923310221
product price:Â
$
37.49
/ea
Key Features
Material
Steel
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W54178
- Zoro #
- G923310221
- UPC #
- 39564015540
- Country of Origin
- China
Details
- Item
- Grease Coupler
- Material
- Steel
- Color
- Silver
Description
This Performance Tool W54178 90-Degree Quick-Release Grease Coupler is the leak-free, any angle, strong-under-pressure solution for grease and lubrication, no matter the application. It's made from strong steel and has four hardened jaws, as well as a high-quality rubber seal with a check valve for added reliability and leak-free lubrication every time. The locking lever at the top keeps the coupler attached to the fitting you're working with, and it has a narrow head so you can reach hard-to-access areas in cars, trucks, farm equipment, recreational vehicles, on construction equipment, in the garage, at home, and more. Whether you're a professional or a hobbyist, this grease coupler provides the reliable lubrication you need, job after job.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.