Wire Stripper/Crimper, 10 to 20 AWG, Insulated Handle
- Mfr # W202
- Zoro # G623310217
product price:Â
$
27.99
/ea
Key Features
Insulated
Yes
Spring Loaded
No
Max Wire Gauge
20
Case Included
No
Handle Color
Red, Silver, Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W202
- Zoro #
- G623310217
- UPC #
- 39564118241
- Country of Origin
- Taiwan, Province of China
- Item
- Electrical Crimper
- Insulated
- Yes
- Spring Loaded
- No
- Max Wire Gauge
- 20
- Case Included
- No
- Handle Color
- Red, Silver, Black
- Min Wire Gauge
- 10
- Wire Crimper
- Yes
- Cuts Wire
- No
Description
PERFORMANCE TOOL W202 is a 2-in-1 wire stripper and terminal crimper for wire stripping and terminal crimping tasks. It strips wire in a 10 to 20 AWG range and crimps terminals, combining two wire preparation functions in one hand tool. It includes insulated handles and a safety lock for closed-tool storage.
Key Features:
- 2-in-1 design for wire stripping and terminal crimping
- Compatible with 10 AWG to 20 AWG wire
- Insulated handles
- Safety lock for closed-tool storage
- Not spring loaded
- Handle colors: red, silver, and black
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.