4PK 1inx12'White Tent Ratchet Strap w/Sewn End Loops for Tarps & Event Canopies, 4PK
- Mfr # RST112-ELx4
- Zoro # G025020851
product price:Â
$
22.79
/pk of 4, $5.70/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RST112-ELx4
- Zoro #
- G025020851
- UPC #
- 199145062339
- Country of Origin
- Cambodia
Description
Then check out our 1in x 12ft tent ratchet strap with soft sewn end loops. It features durable polyester construction and reinforced stitched end loops. Our white tent ratchet straps provide tension control, keeping event tents, camping shelters, and portable canopies stable (fabric stays taut and does not sag) in windy conditions. The tie-down assembly features a flexible end strap with sewn end loops and a fixed end strap with sewn end loops and a ratchet buckle. The smooth steel ratchet mechanism allows precise tensioning to keep the tent securely anchored. Dimensions: Our white tent strap provides versatile reach from the tent frame attachment points to ground stakes, weights, or anchor points. The flexible end strap with sewn loop measures 12ft in length and 1in in width, while the fixed end strap has the same width with an approximate length of 1ft. Durable Construction: Our tent ratchet straps are made of high-tenacity white polyester (maximum strength and minimum stretch). The weather-proof material maintains strength and flexibility through multiple seasons of tent setups, ensuring performance for event professionals and camping enthusiasts alike. Also, the white tent ratchet strap blends seamlessly with a wide variety of tents (commercial and non-commercial spaces). Load-Bearing Capacity: Our ratchet strap with loops has an 833 lbs working load and a 2,500 lbs break strength. Moreover, this ratchet tie-down strap secures loads in bundles or pallets. Soft Tie-Down End Loops: We have integrated the webbing with 9 7/8in long soft-tie-down end loops (sewn intricately) instead of metal. It will provide various functional advantages and reduce the risk of scratching the tent poles or base plates, damaging aluminum frames, or chipping powder-coated tent components. Ratchet Mechanism: Our tent tie-down system features a steel ratchet coated in yellow zinc for performance. It will not rust or corrode amid changing weather conditions. This ratchet buckle will achieve the desired tension during tent securement. Thus, our ratchet strap with loops ensures proper tent securement. Usage Instructions: It's very simple to use. Check the steps below: Secure the sewn loop strap to the tent's top frame. Fasten the sewn loop strap while installing the tent. Attach the ratchet strap to the drive stake. Feed the sewn loop strap through the ratchet buckle. To unfasten, open the ratchet handle fully and pull out the webbing.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.