Shop PERFORMANCE TOOL
See all product information
Create Account
Ball Joint Tool, 14.6 in W
- Mfr # W89306
- Zoro # G016572673
product price:Â
$
86.19
/ea
Sold in multiples of 2 for
$172.38
Key Features
For Use With
Large Press-Fit Ball Joints
Vehicle Make
Chevrolet, Ford, Ram, Toyota
Material
Steel
Overall Width
14 19/32 in
Tool Type
Ball Joint Tool
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W89306
- Zoro #
- G016572673
- UPC #
- 039564135378
- Country of Origin
- China
Dimensions
- Overall Width
- 14 19/32 in
- Size
- 14.6 in x 3.2 in x 10.1 in
- Overall Length
- 11 1/2 in
- Wire Rope Length
- 11 1/2 in
- Length
- 11 1/2 in
- Bottle Size
- 14.6 in x 3.2 in x 10.1 in
- Size - Alpha
- 14.6 in x 3.2 in x 10.1 in
Details
- Item
- Ball Joint Tool
- For Use With
- Large Press-Fit Ball Joints
- Vehicle Make
- Chevrolet, Ford, Ram, Toyota
- Material
- Steel
- Tool Type
- Ball Joint Tool
- Application
- Automotive, Ball Joint Removal
- Vehicle Model
- Chevrolet 2500, Chevrolet 3500, Ford F350, Ford F550, Ram 2500, Ram 3500, Tahoe, Tacoma, Tundra
- Vehicle Make/Model/Year
- Chevrolet 2500-3500, Chevrolet Tahoe, Ford F350-F551, Ram 2500-3500, Toyota Tundra
- Includes
- Long Drive Screws, Short Drive Screws
- Shell Material
- Steel
- Compatible Product Type
- Large Press-Fit Ball Joints
Description
Ball Joint Tool, Tool Type Ball Joint Tool, Application Automotive, Ball Joint Removal, Vehicle Make/Model/Year Chevrolet 2500-3500, Chevrolet Tahoe, Ford F350-F551, Ram 2500-3500, Toyota Tundra, For Use With Large Press-Fit Ball Joints, Material Steel, Overall Length 11 1/2 in, Overall Width 14 19/32 in, Drive Size Not Applicable, Sockets Included No, Includes Long Drive Screws, Short Drive Screws, Size 14.6 in x 3.2 in x 10.1 in, Vehicle Make Chevrolet, Ford, Ram, Toyota
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.