Blue Tarp, 16 ft x 20 ft, Water Resistant, Reinforced Corners
- Mfr # W6015
- Zoro # G523310324
product price:Â
$
46.99
/ea
Key Features
Color
Blue
Tarp Material
Plastic
Thickness
4 mil
Tarp Finished Length
15.5 ft
Tarp Finished Width
19.5 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W6015
- Zoro #
- G523310324
- UPC #
- 39564161155
- Country of Origin
- China
- Color
- Blue
- Tarp Material
- Plastic
- Item
- Tarp
- Grommets Included
- Yes
- Tie Downs Included
- No
Dimensions
- Thickness
- 4 mil
- Tarp Finished Length
- 15.5 ft
- Tarp Finished Width
- 19.5 ft
Description
The Performance Tool Blue Tarp is a must-have for any outdoor enthusiast! Made of durable material that is water, mildew, and tear resistant, this tarp is ideal for protecting your belongings from the elements. With double waterproof surfaces, you can rest assured that your items will stay dry, even in the harshest weather conditions. The corners are double reinforced for added strength and durability, and a rope sewn in along the edges makes it easy to tie down and secure. This tarp has a cut size of 16' x 20', but the actual finished size is slightly smaller at 15'6-Inch x 19'6-Inch, ensuring a perfect fit for your needs. Use it as a canopy tent, boat or RV cover, pool cover, or for any other outdoor protection. Don't leave home without it!
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.