Blue Tarp, 10x20 ft, Water Resistant, Reinforced
- Mfr # W6009
- Zoro # G723310858
product price:Â
$
25.99
/ea
Key Features
Color
Blue
Tarp Material
Plastic
Thickness
4 mil
Tarp Finished Length
9.5 ft
Tarp Finished Width
19.5 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W6009
- Zoro #
- G723310858
- UPC #
- 39564161094
- Country of Origin
- China
Dimensions
- Thickness
- 4 mil
- Tarp Finished Length
- 9.5 ft
- Tarp Finished Width
- 19.5 ft
Details
- Color
- Blue
- Tarp Material
- Plastic
- Item
- Tarp
- Tie Downs Included
- No
- Grommets Included
- Yes
Description
This Performance Tool W6009 Tarp Cover offers superior weatherproof protection. Made from polyethylene, this tarp is durable and resistant to water, mildew, and tears. Its double-layered waterproof surface keeps your belongings dry and protected from moisture, and the reinforced corners provide added strength and durability. This tarp is perfect for a variety of outdoor applications, including use as a tarpaulin canopy tent, boat or RV cover, pool cover, and more. This tarp measures 9 ft. 6 in. x 19 ft. 6 in. and is great for a variety of applications.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.