Shop PERFORMANCE TOOL
See all product information
Create Account
Silver Heavy Duty Tarp, 10' x 12', 10 mil, Rope Sewn, Grommets
- Mfr # W7006
- Zoro # G023310695
product price:Â
$
32.99
/ea
Key Features
Color
Grey
Tarp Material
Plastic
Thickness
10 mil
Tarp Finished Length
9.5 ft
Tarp Finished Width
11.5 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W7006
- Zoro #
- G023310695
- UPC #
- 39564101021
- Country of Origin
- China
- Color
- Grey
- Tarp Material
- Plastic
- Item
- Tarp-Silver
- Tie Downs Included
- No
- Grommets Included
- Yes
Dimensions
- Thickness
- 10 mil
- Tarp Finished Length
- 9.5 ft
- Tarp Finished Width
- 11.5 ft
Description
The Performance Tool W7006 Silver Tarp is the perfect solution for those who need heavy-duty protection for their outdoor belongings. Made with high-quality polyethylene, this tarp is designed to withstand harsh weather conditions, ensuring that your items stay safe and dry. With a thickness of 10 mil, it provides maximum protection against rain, snow, and other elements. The tarp features rope sewn along the edges for added strength and durability, making it more resistant to tearing and fraying. The rust-resistant grommets along the edges of the tarp make it easy to secure to a wide range of surfaces and ensure that it stays in place, even during strong winds or heavy rain. Use it as a tarpaulin canopy tent, boat cover, RV cover, pool cover, and more.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.