Shop PERFORMANCE TOOL
See all product information
Create Account
Blue Tarp, 18 ft x 24 ft, Water Resistant, Reinforced Corners
- Mfr # W6020
- Zoro # G123310823
product price:Â
$
55.99
/ea
Key Features
Color
Blue
Tarp Material
Plastic
Thickness
4 mil
Tarp Finished Length
17.5 ft
Tarp Finished Width
23.5 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W6020
- Zoro #
- G123310823
- UPC #
- 39564161209
- Country of Origin
- China
- Color
- Blue
- Tarp Material
- Plastic
- Item
- Tarp
- Tie Downs Included
- No
- Grommets Included
- Yes
Dimensions
- Thickness
- 4 mil
- Tarp Finished Length
- 17.5 ft
- Tarp Finished Width
- 23.5 ft
Description
The Performance Tool W6020 tarp cover is a must-have for anyone who needs reliable protection from the elements. Made from high-quality polyethylene material, this tarp is waterproof, mildew-resistant, and tear-resistant, ensuring long-lasting use in all types of weather conditions. The double-reinforced corners provide extra strength and durability, preventing tears and holes from forming at the corners. Measuring at 18' x 24' in cut size and 17'6-Inch x 23'6-Inch in actual finished size, this tarp is perfect for a variety of applications, including as a canopy tent, boat cover, RV cover, pool cover, and more. The tarp cover comes with a rope sewn in along the edges, making it easy to tie down and secure to any object or structure, ensuring that it stays in place during windy conditions.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.