Tire Inflator, 220 PSI Gauge, Air Release Valve, 14 in Hose
- Mfr # M521
- Zoro # G223310730
product price:Â
$
21.59
/ea
Key Features
Color
Silver, Black
Max. Pressure (PSI)
220 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M521
- Zoro #
- G223310730
- UPC #
- 39564505218
- Country of Origin
- China
- Item
- Tire Inflator
- Color
- Silver, Black
- Max. Pressure (PSI)
- 220 psi
Description
The Performance Tool M521 Tire Inflator is the perfect tool for achieving accurate pressure readings every time. Featuring a Dial Gauge that measures from 10 to 170 PSI, this inflator ensures that your tires are properly inflated for maximum safety and performance. Its Push Button Air Release Valve allows for quick and easy adjustment, while the 14-Inch Hose with Clip On Chuck makes it easy to reach any tire, no matter where it's located. Built to last with high-quality materials and a durable rubber ring, this versatile tool is suitable for use in a variety of settings, from the garage to the campsite. And with its compact and lightweight design, it's easy to store and transport, making it the perfect addition to any toolkit.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.