AC DC Tire Inflator, Auto Stop, Digital Gauge, LED Light
- Mfr # W7904
- Zoro # G923311051
product price:Â
$
86.19
/ea
Key Features
Color
Grey
Assembly Required
No
Max. Pressure (PSI)
100 psi
Series
Vortex
Head Size
1/4-inch NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W7904
- Zoro #
- G923311051
- UPC #
- 39564152153
- Country of Origin
- China
Dimensions
- Head Size
- 1/4-inch NPT
- Power Cord Length (in)
- 120 in
- Height (In.)
- 7.2 in
- Width
- 3.7 in
- Depth
- 10 in
Details
- Color
- Grey
- Assembly Required
- No
- Max. Pressure (PSI)
- 100 psi
- Series
- Vortex
- Recommended Use
- Tire Inflation
- Item
- Tire Inflator
- Air Flow
- 0.71 cfm
- Material
- Plastic
- Power Source
- Corded Electric
- Sound (dBA)
- 75
Description
This Performance Tool Vortex W7904 AC/DC Powered Tire Inflator can be powered by either 120V AC outlet power or the 12V accessory outlet in your car. It will inflate a standard 195/65/R15 car tire from 25 to 35 PSI in about 45 seconds and a completely flat tire to 35 PSI in under 5 minutes and features an upgraded metal cylinder for faster heat dissipation, lower noise, and longer service life. A bright LED digital pressure gauge makes this inflator easy to read, and you can switch between PSI, bar, and kg/cm2 with a push of a button. This inflator will automatically shut off when the preset pressure value is reached so you don't have to worry about over-inflation, and it features a lever-locking air chuck that is TPMS tire sensor safe and includes three air adapters for sports balls, rafts, and toys. This inflator also features a 3-LED light turns on as soon as power is connected to verify connection and provide visibility and increased safety for roadside emergencies at night. The digital gauge will automatically shut off the inflator when it reaches the preset value. Includes the inflator, 3 pc. nozzle set, replacement 15A fuse, and instruction manual. When your tires go flat, reach for this Vortex AC/DC Powered Tire Inflator.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.