Digital Laser Tachometer, RPM Meter, Non-Contact, LCD Display
- Mfr # W89719
- Zoro # G323310319
product price:Â
$
28.95
/ea
Key Features
Battery Included
Yes
Power Source
Battery
Voltage
9 V
No. of Batteries
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W89719
- Zoro #
- G323310319
- UPC #
- 39564127397
- Country of Origin
- China
- Item
- Tachometer
- Battery Included
- Yes
- Power Source
- Battery
- Voltage
- 9 V
- No. of Batteries
- 1
Description
The Performance Tool W89719 is the perfect tool for accurately measuring RPM without touching the object. This professional-grade digital laser tachometer features a high-intensity class II laser and visible red LED beam that ensures accurate readings even in low-light conditions. With a wide range of measurements from 2.5 - 99,999 RPM, the non-contact design makes it suitable for a wide range of applications. The tachometer also features an auto-zero adjustment and stores the last, minimum, and maximum readings, providing you with accurate and reliable data. Convenient accessories such as a 24-inch reflective tape to aid measurements, a handy storage case, a 9V battery, and an operating manual make it easy to use and store.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.