Shop PERFORMANCE TOOL
See all product information
Create Account
Extra Large Blue Standard Duty Tarp, 20' x 30', Waterproof and Reinforced
- Mfr # W6022
- Zoro # G023310312
product price:Â
$
73.99
/ea
Key Features
Color
Blue
Tarp Material
Plastic
Thickness
4 mil
Tarp Finished Length
19.5 ft
Tarp Finished Width
29.5 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W6022
- Zoro #
- G023310312
- UPC #
- 39564161223
- Country of Origin
- China
Dimensions
- Thickness
- 4 mil
- Tarp Finished Length
- 19.5 ft
- Tarp Finished Width
- 29.5 ft
Details
- Color
- Blue
- Tarp Material
- Plastic
- Item
- Tarp
- Grommets Included
- Yes
- Tie Downs Included
- No
Description
The Performance Tool W6022 Tarp Cover is an ideal solution for protecting your outdoor items from harsh weather conditions. Made with high-quality, standard polyethylene material, this tarp is water, mildew, and tear-resistant, ensuring long-lasting use for various outdoor applications. Its double-waterproof surface design makes it highly effective at keeping your belongings dry and protected from moisture. Additionally, with double-reinforced corners, this tarp provides added strength and durability to withstand high winds and heavy rains. The Performance Tool W6022 Tarp Cover is suitable for a wide range of outdoor applications, including use as a tarpaulin canopy tent, boat or RV cover, pool cover, and more. Its cut size of 20' x 30' and finished size of 19'6-Inch x 29'6-Inch provides ample coverage for your outdoor items.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.