Grease Gun, 10,000 psi, Flexible, 10 oz, Cordless
- Mfr # W7721
- Zoro # G423310585
product price:Â
$
318.99
/ea
Free Shipping & Returns
Key Features
Battery Capacity
10000 mAh
Battery Voltage
20 V
Cartridge Capacity
10 oz
Power Source
Cordless
Operating Pressure - Maximum
10,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W7721
- Zoro #
- G423310585
- UPC #
- 39564149160
- Country of Origin
- China
Details
- Item
- Grease Gun
- Battery Capacity
- 10000 mAh
- Battery Voltage
- 20 V
- Cartridge Capacity
- 10 oz
- Power Source
- Cordless
- Operating Pressure - Maximum
- 10,000 psi
- Hose Type
- Flexible
Description
The Performance Tool W7721 20V Cordless High Volume Grease Gun delivers up to 10 oz. per minute at 10,000 PSI. It features a variable 5-speed selector, die-cast aluminum head, and heavy-gauge steel barrel. Safety features include a pressure release valve and trigger lock. The kit includes the cordless grease gun, flexible hose, 4-jaw coupler, 20V 2.0Ah Li-ion battery, charger, and shoulder strap. Optional replacement batteries and chargers are available.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.