Grease Gun, 7,000 psi, 3 oz, Cordless
- Mfr # W50014
- Zoro # G623310910
product price:Â
$
229.99
/ea
Free Shipping & Returns
Key Features
Battery Capacity
1500 mAh
Battery Voltage
14.4 V
Power Source
Cordless
Operating Pressure - Maximum
7,000 psi
Cartridge Capacity
3 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W50014
- Zoro #
- G623310910
- UPC #
- 39564122781
- Country of Origin
- China
Details
- Item
- Grease Gun
- Battery Capacity
- 1500 mAh
- Battery Voltage
- 14.4 V
- Power Source
- Cordless
- Operating Pressure - Maximum
- 7,000 psi
- Cartridge Capacity
- 3 oz
Description
The Performance Tool W50014 Cordless Grease Gun is the ultimate solution to your lubrication needs. With its well-balanced design, it simplifies the lubrication process and makes servicing hard-to-reach fittings a breeze. Its powerful planetary gearbox and reciprocating piston deliver 7000psi and approximately 3oz of grease per minute, making it a true powerhouse of performance. The 14.4V 1500mAH Ni-CAD battery charges quickly with the included UL quick charger, ensuring that you can keep your equipment lubricated and running smoothly without any interruptions. The cordless grease gun comes with a 30-inch grease hose and heavy-duty coupler that enable you to access even the most hard-to-reach fittings with ease. And with its heavy-duty construction and high-quality materials, the Performance Tool W50014 Cordless Grease Gun is built to last, making it a reliable choice for all your lubrication needs.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.