Grease Gun, Pistol Grip, Cartridge, 14 oz
- Mfr # W54291
- Zoro # G923310986
product price:Â
$
50.99
/ea
Key Features
Handle Style
Pistol Grip
Cartridge Capacity
14 oz
Loading Method
Cartridge
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W54291
- Zoro #
- G923310986
- UPC #
- 39564010637
- Country of Origin
- China
Details
- Item
- Grease Gun
- Handle Style
- Pistol Grip
- Cartridge Capacity
- 14 oz
- Loading Method
- Cartridge
Description
The Performance Tool Grease Gun Pistol Grip is a lightweight and durable tool designed for all your lubrication needs. Made from high-quality aluminum with an anodized finish, it offers a long-lasting solution for your lubrication needs. Its ergonomic pistol grip style with PVC grips and textured rubber non-slip barrel grip provides superior comfort and control, making it easy to use even for extended periods. This grease gun features an extra heavy T-handle and internal return spring, ensuring reliable and efficient operation with every use. It also offers versatile loading options with its 3-way loading system that accepts standard 14oz cartridges, making it easy to load and use with a variety of lubricants. The 4 jaw coupler with protective PVC cap ensures that your grease gun stays clean and free from debris, keeping it in top condition for years to come.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.