Heat Gun, 1600W, 1100F, Hands-Free Operation
- Mfr # W50078
- Zoro # G223310587
product price:Â
$
169.99
/ea
Free Shipping & Returns
Key Features
Power Source
Corded Electric
Voltage
120V
Temp. Settings
1100
Watts
1600 W
Cordless
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W50078
- Zoro #
- G223310587
- UPC #
- 39564000409
- Country of Origin
- China
Details
- Item
- Heat Gun
- Power Source
- Corded Electric
- Voltage
- 120V
- Temp. Settings
- 1100
- Watts
- 1600 W
- Cordless
- No
- Hz
- 60 Hz
- Switch Type
- 3 position
- Color
- Red
- Case Included
- No
- Amps
- 13.5 A
Description
The Performance Tool W50078 1600 Watt Heavy Duty Heat Gun operates between 1000 and 1100 Degrees, with a detachable, three-position non-slip steel base for hands-free operation. The cool blower feature and three-position switch allow for versatility. This heat gun has a 1-Inch diameter aluminum air flow nozzle, with heavy duty die cast housing. Unit has 6SCFM air delivery and is UI listed.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.