Shop PERFORMANCE TOOL
See all product information
Create Account
Heavy Duty Digital Tire Inflator, 0-150 PSI Gauge, Brass Air Chucks, 20" Hose
- Mfr # M526
- Zoro # G023311081
product price:Â
$
57.99
/ea
Key Features
Voltage
4.5V
Power Source
Battery
Battery Type
AAA
Battery Included
Yes
No. of Batteries
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M526
- Zoro #
- G023311081
- UPC #
- 39564136009
- Country of Origin
- China
Details
- Voltage
- 4.5V
- Power Source
- Battery
- Item
- Tire Inflator
- Battery Type
- AAA
- Battery Included
- Yes
- No. of Batteries
- 3
- Max. Pressure (PSI)
- 150 psi
- Color
- Red, Black
Description
Accurately monitor your tire pressure with the Performance Tool M526 Heavy Duty Digital Tire Inflator Kit. This professional-grade inflator features a precisely calibrated digital pressure gauge for accurate readings between 0-150 PSI with a resolution of 0.1 PSI and +- 1% accuracy. Featuring a large backlit LCD gauge. Automatic shut-off function for battery conservation. Includes heavy brass air chucks, featuring clip-on, screw-on, right angle, and presta valve designs, that provide a secure seal on various tire valve stems. The in-line upward-facing gauge, ample paddle trigger, built-in air bleeder valve, and extended 20" red rubber air hose offer unparalleled comfort and ease of use. This kit comes complete with an inflation gun, digital gauge, air hose, air chucks, valve seals, and AAA batteries.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.