Heavy Duty Tire Inflator, Dual Head Chuck, 120 PSI Gauge, 12 in Hose
- Mfr # M585DB
- Zoro # G223310792
product price:Â
$
21.85
/ea
Key Features
Material
Aluminum, Brass
Color
Red, Black
Max. Pressure (PSI)
120 psi
Color/Finish
Chrome Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M585DB
- Zoro #
- G223310792
- UPC #
- 39564505850
- Country of Origin
- China
- Material
- Aluminum, Brass
- Item
- Tire Inflator
- Color
- Red, Black
- Max. Pressure (PSI)
- 120 psi
- Color/Finish
- Chrome Plated
Description
The Performance Tool M585DB Heavy Duty Tire Inflator with Gauge is designed for professional mechanics, fleet operators, and serious DIY users who need a reliable solution for inflating tires and monitoring pressure. The dual head chuck reaches both standard and hard-to-access valve stems, making it perfect for dual truck tires, RVs, and trailers. Measuring 10-120 PSI in 2 PSI increments (80-840 kPa in 20 kPa increments), this inflator ensures accurate inflation every time. The oversized white nylon indicator bar delivers quick, clear readings, while the 12-inch red rubber hose provides improved reach and maneuverability. Built with a heavy-duty cast aluminum body, chrome-plated finish, and brass valves for extended service life, this inflator connects easily to any 1/4-inch NPT air inlet. Replacement chuck available (Performance Tool M517). Ideal for use in workshops, garages, and service stations.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.