Infrared Thermometer, Non-Contact, Laser Pointer, 12:1 DSR, C/F
- Mfr # W89722
- Zoro # G123310991
product price:Â
$
44.99
/ea
Key Features
Temp. Range (F) - Infrared
58 - 788
Battery Type
AAA
Voltage
3 V
Battery Included
Yes
Power Source
Battery
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W89722
- Zoro #
- G123310991
- UPC #
- 39564118135
- Country of Origin
- China
Details
- Item
- Thermometer-Infrared
- Temp. Range (F) - Infrared
- 58 - 788
- Battery Type
- AAA
- Voltage
- 3 V
- Battery Included
- Yes
- Power Source
- Battery
- No. of Batteries
- 2
Description
The Performance Tool non-contact digital laser infrared thermometer provides accurate temperature readings with a range of -58 to 788 degrees F and -50 to 420 degrees C. The large digital display with backlight and laser pointer make it easy to pinpoint and read the temperature readings accurately, even in low light conditions. This thermometer is versatile and suitable for home, auto, and industrial use to check the temperature of various items like air conditioners, engines, tires, and more. It is battery-powered with 2 AAA batteries (included) and is a convenient tool to take with you anywhere you need to go.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.