Shop PERFORMANCE TOOL
See all product information
Create Account
800+LM Flex Neck Task Light, Rechargeable, Inspection Light, Power Bank
- Mfr # W2695
- Zoro # G123310113
product price:Â
$
30.99
/ea
Key Features
Body Color
Green, Black
Flashlight Battery Type
18650 Li-ion
Number of Batteries
1
Power Source
Rechargeable Battery
Rechargeable
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W2695
- Zoro #
- G123310113
- UPC #
- 39564153716
- Country of Origin
- China
- Item
- LED Work Light
- Body Color
- Green, Black
- Flashlight Battery Type
- 18650 Li-ion
- Number of Batteries
- 1
- Power Source
- Rechargeable Battery
- Rechargeable
- Yes
- Run Time on High Setting
- 4 hr
- Lens Material
- Acrylonitrile Butadiene Styrene
- Batteries Included
- Yes
- Voltage
- 3.7V
- Lighting Technology
- LED
- Material
- Plastic
Description
This Performance Tool W2695 FIREPOINT 800+LM Flex Neck Rechargeable Task Light is your powerful illumination solution, and it is three lights in one: a high-output area light, an inspection light, and a red LED emergency light strip. This task light also doubles as a power bank so you can keep your devices powered on the go. Achieve directional, precise illumination with the flexible neck on the inspection light. Charge this light and be ready for the dark with the included 20 in. (50 cm) USB-C charging cable. Keep your shop, workspace, or garage lit up with this adaptable task light.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.