Shop PERFORMANCE TOOL
See all product information
Create Account
450+LM Pocket Penlight, High Lumen, Magnetic Base, LED
- Mfr # W2331
- Zoro # G023310756
product price:Â
$
24.99
/ea
Key Features
Body Color
Orange, Black
Flashlight Battery Type
AA
Number of Batteries
3
Power Source
Battery
Rechargeable
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W2331
- Zoro #
- G023310756
- UPC #
- 39564126550
- Country of Origin
- China
- Item
- LED Penlight
- Body Color
- Orange, Black
- Flashlight Battery Type
- AA
- Number of Batteries
- 3
- Power Source
- Battery
- Rechargeable
- No
- Beam Distance
- 34 m
- Peak Beam Intensity
- 290 cd
- Series
- Firepoint X
- Lighting Technology
- LED
- Material
- Anodized Aluminum
- Batteries Included
- Yes
- Voltage
- 4.5V
Description
Performance Tool W2331 450+LM Pocket Penlight, engineered for high performance with its 450+ lumens output. Equipped with Super Bright Nichia LEDs that ensure longevity without the need for replacements. Its anodized aluminum housing, complete with a pocket clip, offers durability and portability for on-the-go use. Featuring a high-strength magnetic base, it provides versatile mounting options for hands-free operation. Powered by 3 AA batteries (included), it delivers 452 lumens on high and 150 lumens on low. With a beam intensity of 290 cd and a 34m beam distance, it offers ample coverage. Enjoy up to 2 hours of continuous runtime on high mode, making it ideal for various lighting needs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.