Lock-on Grease Coupler, Heavy Duty 10000 PSI, Fits Grease Guns, Leak Proof
- Mfr # W54228
- Zoro # G923311280
product price:Â
$
68.35
/ea
Key Features
Material
Metal
Width
0.75 in
Height
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W54228
- Zoro #
- G923311280
- UPC #
- 39564118067
- Country of Origin
- Canada
- Material
- Metal
- Item
- Grease Gun Coupler
Dimensions
- Width
- 0.75 in
- Height
- 2 in
Description
The Performance Tool lock on grease coupler is a must-have for any mechanic or DIY enthusiast. Featuring a simple push and release mechanism, this coupler allows for easy one-handed use, making lubrication tasks faster and easier. It fits most grease guns and accessories with a standard 1/8-Inch NPT fitting, and its positive seal prevents grease from leaking out while pumping at pressures up to 10,000 PSI. Once locked on, both hands can be used to operate the grease gun, further improving efficiency. Its small and compact design allows you to reach into tight areas and lubricate hard-to-reach fittings. Don't let grease leakage slow you down - get the Performance Tool lock on grease coupler today!
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.