Shop PERFORMANCE TOOL
See all product information
Create Account
Mini Grease Gun, Pistol Grip, Flex Hose, 3000 PSI
- Mfr # W54198
- Zoro # G623310798
product price:Â
$
23.99
/ea
Key Features
Cartridge Capacity
3 oz
Handle Style
Pistol Grip
Operating Pressure - Maximum
3,000 psi
Hose Type
Flexible and Rigid
Rigid Hose Length
5 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W54198
- Zoro #
- G623310798
- UPC #
- 39564135774
- Country of Origin
- China
- Item
- Grease Gun
- Cartridge Capacity
- 3 oz
- Handle Style
- Pistol Grip
- Operating Pressure - Maximum
- 3,000 psi
- Hose Type
- Flexible and Rigid
Description
The Performance Tool W54198 Mini Grease Gun is a reliable and durable tool for various applications with heavy-duty construction and a pistol grip action for easy use in tight spaces. This grease gun comes with a 12-inch flexible hose and a 5.5-inch rigid extension pipe, providing added versatility and reach for various applications. Featuring a positive lock mechanism, this grease gun allows for easy loading of either bulk grease or a 3oz cartridge (not included), and the adjustable coupler fits most hand-operated guns with 1/8-Inch NPT fittings. The mini grease gun is coated with black powder coating for corrosion protection and is equipped with 1/8-Inch NPT fittings with 3,000 psi working and 10,000 psi burst, ensuring durability and reliability in various applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.