Shop PERFORMANCE TOOL
See all product information
Create Account
Mini Heat Gun, 390°F Max Temp, Shrink Wrap, Paint Stripping, ETL Listed
- Mfr # W50073
- Zoro # G123311028
product price:
$
43.99
/ea
Key Features
Power Source
Corded Electric
Voltage
110V
Temp. Settings
662
Watts
360 W
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W50073
- Zoro #
- G123311028
- UPC #
- 39564013577
- Country of Origin
- China
- Item
- Heat Gun
- Power Source
- Corded Electric
- Voltage
- 110V
- Temp. Settings
- 662
- Watts
- 360 W
- Color
- Black
- Amps
- 3 A
- Cordless
- No
- Case Included
- No
Description
Experience precision and efficiency with the Performance Tool W50073 Mini Heat Gun, an indispensable tool for a wide range of applications. Its one-stage motor swiftly reaches up to 390 deg. F (200 deg. C), ideal for sealing shrink wrap, tubing, electrical repairs, and more. The pencil-like design provides a comfortable grip, while its lightweight construction ensures easy maneuverability. The included heat deflector safeguards nearby wiring during use in confined spaces. For added convenience, the built-in retractable stand allows for hands-free operation or extended use. This heat gun meets safety standards and offers peace of mind. Its 6-foot cord with a 2-pronged plug assembly ensures ample reach and wide outlet availability. With its combination of power, portability, and safety features, the Performance Tool W50073 Mini Heat Gun is an essential tool for professional and DIY enthusiasts alike.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.