Shop PERFORMANCE TOOL
See all product information
Create Account
Pneumatic Shop Stool, Rolling Tray Casters Padded Seat
- Mfr # W85008
- Zoro # G123310229
product price:Â
$
97.99
/ea
Key Features
Maximum Load Capacity
300 lbs
Seat Shape
Oval
Padding Thickness
1 in
Creeper Color
Black
Casters
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W85008
- Zoro #
- G123310229
- UPC #
- 39564850080
- Country of Origin
- China
- Maximum Load Capacity
- 300 lbs
- Seat Shape
- Oval
- Creeper Color
- Black
- Casters
- Yes
- Item
- Creeper-Seat
- Number of Wheels
- 5
- Adjustable Headrest
- No
Dimensions
- Padding Thickness
- 1 in
- Seat Size
- 12
- Caster Wheel Diameter (in)
- 2.5
- Thickness
- 1 in
Description
Add comfort to your workspace with this W85008 Pneumatic Rolling Shop Stool. This versatile stool boasts pneumatic action that effortlessly adjusts the seat up to 20 in. This stool has a 15 in. diameter tool tray keeps essential tools within easy reach, and has shielded 2 1/2 in. casters that ensure smooth rolling even on bumpy surfaces. Featuring a fully padded 12 in. diameter seat for comfort. Replacements for the 2 1/2 in. caster assembly are available as Performance Tool part number W85003.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.