Shop FOXTROT
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Motorized Lifting Dolly, 40" L, 32" W
- Mfr # TANGO
- Zoro # G423360665
product price:Â
$
114,418.99
/ea
Key Features
Weight
550 lb
Deck Material
Aluminum
Frame Material
Aluminum, Steel
Run Time
4 hr
Operating Temperature - Minimum
-4 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TANGO
- Zoro #
- G423360665
- UPC #
- -
- Country of Origin
- Canada
Dimensions
- Deck Length
- 40 in
- Deck Width
- 32 in
- Wire Rope Length
- 40 in
- Overall Height
- 8 13/16 in
- Overall Width
- 32 in
- Deck Height
- 8 13/16 in
- Overall Length
- 40 in
- Length
- 40 in
Details
- Weight
- 550 lb
- Deck Material
- Aluminum
- Frame Material
- Aluminum, Steel
- Run Time
- 4 hr
- Operating Temperature - Minimum
- -4 Degrees F
- Includes Battery
- Battery Included
- Includes Remote Control
- Remote Control Included
- Operating Temperature - Maximum
- 122 Degrees F
- Series
- Tango
- Product Type
- Motorized Dolly
- Charge Time
- 3 hr
- Item
- Motorized Lifting Dolly
- Remote Control Type
- Wireless with Horn
Description
Motorized Lifting Dolly,40" L,32" W
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.