Shop PERFORMANCE TOOL
See all product information
Create Account
W15436mm Axle Nut Socket, FWD, GM E Body, CrMo
- Mfr # W154
- Zoro # G723310032
product price:Â
$
20.99
/ea
Key Features
Drive Size
1/2 in
Size
36 mm
SAE or Metric
Metric
Number of Points
6 point
Finish
Black Phosphate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W154
- Zoro #
- G723310032
- UPC #
- 39564101649
- Country of Origin
- China
Dimensions
- Drive Size
- 1/2 in
- Size
- 36 mm
- Socket Depth
- Standard
Details
- Item
- Axle Nut Socket 36mm
- SAE or Metric
- Metric
- Number of Points
- 6 point
- Finish
- Black Phosphate
- Material
- Chrome Molybdenum Steel
- Impact Rated
- Yes
- Color
- Black
- Driver Type
- Hex
- Drive End Type
- Hex
- Grade
- Professional
Description
The Performance Tool W154 is a 36mm front wheel drive axle nut socket is designed for effortless removal or installation of axle nuts on front-wheel-drive vehicles. Crafted from heavy-duty chrome moly alloy steel, it ensures durability and reliability for demanding tasks. This socket is tailored to fit various GM applications, especially GM E body style cars.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.