Shop PERFORMANCE TOOL
See all product information
Create Account
3/4 in. Dr. 46mm Impact Socket, Chrome Moly, Black Phosphate
- Mfr # M741-46
- Zoro # G423310103
product price:Â
$
30.99
/ea
Key Features
Drive Size
3/4 in
SAE or Metric
Metric
Number of Points
6 point
Socket Depth
Standard
Driver Type
Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M741-46
- Zoro #
- G423310103
- UPC #
- 39564123559
- Country of Origin
- Taiwan, Province of China
- Item
- Socket 6pt Impact
- SAE or Metric
- Metric
- Number of Points
- 6 point
- Driver Type
- Hex
- Color
- Black
- Impact Rated
- Yes
- Material
- Chrome Molybdenum Steel
- Drive End Type
- Hex
- Grade
- Professional
Dimensions
- Drive Size
- 3/4 in
- Size
- 46 mm
- Socket Depth
- Standard
Description
The Performance Tool presents a strong and durable tool that can handle the toughest jobs with ease. Made from Drop Forged Chrome Molybdenum Steel, it's built to last. The rounded corners of the tool allow for a tighter grip, reducing the risk of slippage and making it easier to work with. The Large Size Laser Etching on the tool ensures easy identification, even in low light conditions. Additionally, the Black Phosphate Coating provides protection from rusting, ensuring that the tool stays in top condition for years to come. Designed with an Optimum Wall Thickness, this tool provides both strength and easy access to fasteners with restrictions, making it an essential addition to any toolkit.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.