Shop PERFORMANCE TOOL
See all product information
Create Account
X-Frame Creeper, 4-Caster, Low Profile, 300 lb. Capacity
- Mfr # W85014
- Zoro # G923310788
product price:Â
$
161.99
/ea
Free Shipping & Returns
Key Features
Seat Size
38 x 14 x 2
Padding Thickness
2 in
Adjustable Headrest
No
Overall Height
46 in
Maximum Load Capacity
300 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W85014
- Zoro #
- G923310788
- UPC #
- 39564126963
- Country of Origin
- China
- Adjustable Headrest
- No
- Maximum Load Capacity
- 300 lbs
- Material
- Steel
- Creeper Color
- Black, Silver
- Casters
- Yes
- Number of Wheels
- 4
- Caster Material
- Polyvinyl
- Seat Shape
- Rectangle Seat
- Item
- Creeper
Dimensions
- Seat Size
- 38 x 14 x 2
- Padding Thickness
- 2 in
- Overall Height
- 46 in
- Max Height (in)
- 7 in
- Thickness
- 2 in
- Depth
- 6.75 in
- Caster Wheel Diameter (in)
- 5
- Overall Width
- 26 in
Description
The Performance Tool W85014 X-Frame Creeper is the ultimate solution for comfort as your work under vehicles. Its oversized deck provides ample space for a comfortable work experience, but it is low profile enough to ensure improved clearance and easy access to hard-to-reach areas. The creeper is fully padded with 2 in. of cushioning, providing added comfort and support while you work. Constructed with heavy-duty tubular steel frame, this creeper is built to last and withstand any job. The 5 in. (127 mm) casters make it easy to maneuver this creeper around your workspace and overcome rough terrain in a mechanic garage or workshop. Get the Performance Tool W85014 X-Frame Creeper today and experience the ultimate in comfort, convenience, and durability.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.