
Eco-ID Compostable Cutlery, Knife, White, PK300, 300PK
Mfr # PK56199
Zoro # G406434581
product price:Â $23.15
/pk 300, $0.08/eaKey Features
Disposable Cutlery Grouping
Knife
Disposable Foodware Color
White
Foodservice Item Weight
Mediumweight
Basic Foodware Material
PLA
Green Certification or Other Recognition
BPI Certified Compostable
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
PK56199
Zoro #
G406434581
UPC #
718103336741
Country of Origin
Taiwan, Province of China
Dimensions
Length
6.7 in
Details
Disposable Cutlery Grouping
Knife
Disposable Foodware Color
White
Foodservice Item Weight
Mediumweight
Basic Foodware Material
PLA
Green Certification or Other Recognition
BPI Certified Compostable
Item
Utensils
Description
Feed yourself and then feed the earth. Strong, reliable utensils are ideal for breakrooms, cafeterias and dining halls. Contoured handles help you get a comfortable grip. Made of PLA, a corn-based plastic.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.