EcoID Mediumweight Compostable Cutlery, Teaspoon, White, 300PK

  • Mfr # PK56203

  • Zoro # G907205086


product price:  $16.95
/pk 300, $0.06/ea

Key Features

Disposable Cutlery Grouping
Teaspoon
Disposable Foodware Color
White
Foodservice Item Weight
Mediumweight
Basic Foodware Material
PLA
Length
6"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PK56203
Zoro #
G907205086
UPC #
718103336789
Country of Origin
Taiwan, Province of China

Dimensions

Length
6"

Details

Disposable Cutlery Grouping
Teaspoon
Disposable Foodware Color
White
Foodservice Item Weight
Mediumweight
Basic Foodware Material
PLA
Item
Utensils
Green Certification or Other Recognition
BPI Certified Compostable

Description

Feed yourself and then feed the earth Strong, reliable utensils are ideal for breakrooms, cafeterias and dining halls Contoured handles help you get a comfortable grip Made of PLA, a cornbased plastic

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.