Shop PERKO

1470DP5CHR Delta-Series Universal Replacement White All-Round Pole Light - 42" Height

  • Mfr # 1470DP5CHR

  • Zoro # G502474894


product price:  $61.15
/ea

Key Features

Includes
(2) Globes, (2) Collars, (2) Key Slot Screw, Bulb
Voltage Range
12V DC
Length
42 in
Material
Polymer
Standards
CE
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1470DP5CHR
Zoro #
G502474894
UPC #
-
Country of Origin
United States

Dimensions

Length
42 in

Details

Includes
(2) Globes, (2) Collars, (2) Key Slot Screw, Bulb
Voltage Range
12V DC
Material
Polymer
Standards
CE
Mounting Type
Pole-mountable
Number of Bulbs Supported
1
Style
Contemporary
Item
Search/Navigation Light
Number of Bulbs Included
1
Shape
Globe

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.